Screwdriver-Insulated-PH-SLIM-1X80-ZEBRA

613.63210 - UNSPSC 27111736
061363210 961 1
German Engineered
Screwdriver-Insulated-PH-SLIM-1X80-ZEBRA Screwdriver-Insulated-PH-SLIM-1X80-ZEBRA
Screwdriver-Insulated-PH-SLIM-1X80-ZEBRA

Delivery

0 Review(s)

For working with voltage up to 1,000 volts (AC), or up to 1,500 volts (DC)

0
Units/package: 1
Screwdriver-Insulated-PH-SLIM-1X80-ZEBRA — 613.63210
  • Screwdriver-Insulated-PH-SLIM-1X80-ZEBRA — 613.63210
  • Screwdriver-Insulated-PH-SLIM-2X100-ZEBRA — 613.63220

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 9:52 AM.

Product Details

Attribute Value
Drive Size PH 1
Blade Length 80 mm
Handle Length 96 mm
Handle Diameter 31 mm
EAN 4052712010477
EAN 4052712010477

Features

High voltage hand tools up to 1,000 Volts (AC), or up to 1,500 Volts (DC)
Compliant with IEC, GS, C and VDE International safety standards.
Wurth insulated electrical hand tools have gone through vigorous testing with innovative quality product design to ensure the tool in your hand protects your life.

Applications

Electrical
HVAC
Auto and Maintenance
Electric / Hybrid Vehicle Work
Both professional and household use or anyone working with electrical components

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.